Shop All Butt Hinges
Sureclose Readyfit
1 1/2 in W x 4-3/8" H Unfinished Hinge
Mfr # 74001315
Zoro # G7943175
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4-3/8"
- Door Leaf Thickness 23/64"
- Door Leaf Width 1 1/2 in
- Finish Unfinished
Product Information
- Brand Sureclose Readyfit
- MFR # 74001315
- Zoro # G7943175
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 4-3/8" |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 0.31 in |
Frame Leaf Length | 4 1/2 in |
Frame Leaf Width | 1 3/4 in |
Width | 4 29/32 in |
Door Leaf Length | 4 1/2 in |
Height | 4 13/32 in |
Description
Hinge, Ligature Resistant No, Mounting Screw-On or Weld-On, Bearing Type Sealed Ball, Pin Type Screw, Finish Unfinished, Height 4 13/32 in, Width 4 29/32 in, Leaf Thickness 0.35 in, Pin Dia. 0.31 in, Holes per Leaf 8, Corners Square, Material Steel, Load Capacity 1,500 lb, Color Dark Gray, Frame Leaf Length 4 1/2 in, Frame Leaf Width 1 3/4 in, Door Leaf Length 4 1/2 in, Door Leaf Width 1 1/2 in, Door Thickness 1-1/2 in, Pin Material Stainless Steel, Range of Motion 180 Degrees , Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX50B ATH 626)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Anodized Hinge Closer (74108323)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Anodized Hinge (74001313)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55497)
- SOSS 35/64" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH144)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- Sureclose Readyfit Butt Hinges