Shop All Butt Hinges
Sureclose Readyfit
1 1/2 in W x 4-3/8" H Anodized Hinge
Mfr # 74001313
Zoro # G7943120
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4-3/8"
- Door Leaf Thickness 23/64"
- Door Leaf Width 1 1/2 in
- Finish Anodized
Product Information
- Brand Sureclose Readyfit
- MFR # 74001313
- Zoro # G7943120
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 4-3/8" |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 0.31 in |
Height | 4 13/32 in |
Frame Leaf Width | 1 3/4 in |
Width | 4 29/32 in |
Frame Leaf Length | 4 1/2 in |
Door Leaf Length | 4 1/2 in |
Description
Hinge, Ligature Resistant No, Mounting Screw-On, Bearing Type Sealed Ball, Pin Type Screw, Finish Anodized, Height 4 13/32 in, Width 4 29/32 in, Leaf Thickness 0.35 in, Pin Dia. 0.31 in, Holes per Leaf 8, Corners Square, Material Aluminum, Load Capacity 1,500 lb, Color Dark Gray, Frame Leaf Length 4 1/2 in, Frame Leaf Width 1 3/4 in, Door Leaf Length 4 1/2 in, Door Leaf Width 1 1/2 in, Door Thickness 1-1/2 in, Pin Material Stainless Steel, Range of Motion 180 Degrees , Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P705-LU)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- SURE-LOC HARDWARE Sure-Loc Hardware Floor Stop, Flat Black (DS-FL1 FBL)
- TY-FLOT FME Cover, 30"dia. x 10"D, PK20 (CBFR30RD)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Anodized Hinge Closer (74108323)
- TIMBERLINE LOCKS Timberline Locks TLSST 100 Slam Strike Hinge - Right (TLSST 100)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEJ9)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR8)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168 5X5 HW DOOR HINGE 26D STL)
- Sureclose Readyfit Door Hinges