Shop All Hot Melt Adhesives
Surebonder
QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK
Mfr # 328QUAD862
Zoro # G311790499
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Surebonder
- MFR # 328QUAD862
- Zoro # G311790499
- Country of Origin United States
- Category Hot Melt Adhesives
Description
Create a strong adhesion in seconds using this Surebonder QUAD-862 8'' x 5/8'' low temp ribbed tan glue stick. Ideal for use as a packaging adhesive on plain and some coated corrugated packaging paper products foam and wood this glue provides excellent hot tack that dries in seconds. With only 15 seconds between when the glue is applied and when it adheres you can rely on it to allow you to move quickly through your packaging projects.The 8'' length of this glue stick provides ample adhesive when working on large packaging projects so your team can keep production moving without having to stop to refill often. For added convenience it is compatible with 3M industrial glue guns for ribbed glue sticks 7000046680 7000046639 and 7000121601 sold separately. Enable your packaging team to work quickly and efficiently with this Surebonder glue stick.Overall Dimensions:Length: 8''Diameter: 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18915)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White (KR401WHACS)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER QUAD-701 8'' x 5/8'' High Temp Ribbed Tan Glue Stick, 165PK (328QUAD701)
- SUREBONDER Glue Stick, Clear, 2825 PK (725M4)
- SUREBONDER 711R515 15'' x 7/16'' High Temp Tan Glue Stick, 60PK (328711R515)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- 3M Polygun Ae Ii Glue Sticks Tan Sold Per Pound (3750 AE)
- Surebonder Hot Melt Adhesives