Shop All Hot Melt Glue Guns
Surebonder
Plus Series Dual Temperature Hot Glue Gun, PK2
Mfr # DT-270F
Zoro # G5632016
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Lime Green
- Recommended Age 11+ Years
- Material Plastic/Electronics
- Recommended Grade 6+
Product Information
- Brand Surebonder
- MFR # DT-270F
- Zoro # G5632016
- UPC # 194629084418
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Color | Black/Lime Green |
Recommended Age | 11+ Years |
Material | Plastic/Electronics |
Recommended Grade | 6+ |
Description
The DT-270F is a versatile full size 40 watt glue gun for crafts, DIY and repair projects. Comes with a switch the options of high or low temperature. The low temp setting is great for delicate projects utilizing lace, foil or ribbon. The high temp setting is perfect for bonding metal, plastic and ceramics. Use with Surbonder's full size glue sticks and glue roll. Sold as a pack of 2 hot glue guns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 10 lb. Gray Cement Patch (120028)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 4 GAL (430 4 GAL)
- CHATHAM BRASS High Temp Red Caulker, 10.3 oz High Temp Red Silicone (12RED)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- SUREBONDER Plus Series Low Temperature Hot Glue Gun, 2PK (L270F)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER GLUE GUN W/STICKS 40WAT (DT-270FKIT)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- SUREBONDER Glue Gun, 9 in L, 18V, 120 W, 1.5 lb/hr (Hybrid-120KIT)
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- Surebonder Hot Melt Glue Guns