Shop All Hot Melt Adhesives
Surebonder
Hot Glue Sticks, 1 Minute, 7/16" x 10"
Mfr # CG-3R10
Zoro # G1299975
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Liquid
- Color Clear
- Container Size 12 oz
- Dry Time 10 min
- Weight 0.5 oz
Product Information
- Brand Surebonder
- MFR # CG-3R10
- Zoro # G1299975
- UPC # 018239360789
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Container Size | 12 oz |
Details
Item | Primer |
Product Form | Liquid |
Color | Clear |
Dry Time | 10 min |
Weight | 0.5 oz |
Container Type | Aerosol Can |
Description
Hot Glue Sticks,1 Minute,7/16 In. x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sika 235814 Fast Fix Concrete Rapid Patch (235814)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- SUREBONDER 711R510 10'' x 7/16'' High Temp Tan Glue Stick, 90PK (606711R510)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 18 PK (925R10-1-HP)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK (711R15-5P)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- Surebonder Hot Melt Adhesives