Shop All Staples
Surebonder
Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1250 PK
Mfr # 88038
Zoro # G1532647
product price: $11.55
/ea
Sold in multiples of 5 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Crown Style Narrow
- Crown Width 0.417 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Surebonder
- MFR # 88038
- Zoro # G1532647
- UPC # 018239318414
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 0.417 in |
Details
Item | Heavy Duty Staples |
Crown Style | Narrow |
Material | Stainless Steel |
Finish | Plain |
Description
Product details about the SUREBONDER - 88038 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SUREBONDER - 88038 Heavy Duty Staples are designed with a leg length of 3/8 in, providing adequate depth for various fastening tasks. The crown style is narrow, measuring at a width of 0.417 in, which allows these staples to be used effectively where precision and compactness are required.
Constructed from stainless steel, the SUREBONDER - 88038 Heavy Duty Staples offer durability and resistance against corrosion. Their plain finish adds to their robust nature, making them suitable for jobs that demand longevity and reliability from their fasteners.
Please note that the package quantity and compatibility details were not provided in the product attributes list. It's recommended to verify these aspects before purchasing to ensure they meet your specific needs or requirements.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SUREBONDER - 88038 Heavy Duty Staples are designed with a leg length of 3/8 in, providing adequate depth for various fastening tasks. The crown style is narrow, measuring at a width of 0.417 in, which allows these staples to be used effectively where precision and compactness are required.
Constructed from stainless steel, the SUREBONDER - 88038 Heavy Duty Staples offer durability and resistance against corrosion. Their plain finish adds to their robust nature, making them suitable for jobs that demand longevity and reliability from their fasteners.
Please note that the package quantity and compatibility details were not provided in the product attributes list. It's recommended to verify these aspects before purchasing to ensure they meet your specific needs or requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Black Oxide Finish (36375)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0025)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 1250 PK (50524)
- PASLODE Crown Staples, 18 ga, 3/8" W, 18 ga ga, 1 1/2 in Leg L, Steel, 1440 PK (650597)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- SENCO Crown Staples, 18 ga, 1/4" W, PK5000, 18 ga ga, 1 1/4 in Leg L, Steel, 5000 PK (L15BAB)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- Surebonder