Shop All Hot Melt Adhesives
Surebonder
Glue Pellet, Skillet Hot Melt, 25 lb.
Mfr # B-2025
Zoro # G7783365
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Product Information
- Brand Surebonder
- MFR # B-2025
- Zoro # G7783365
- Country of Origin United States
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
Glue Pellet,Skillet Hot Melt,25 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M 3M 08987 General Purpose Adhesive Cleaner, 15 oz. (7000045467)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- SUREBONDER Glue Stick, Clear, 230 PK (725M510)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb (725M54)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- Surebonder Hot Melt Adhesives