Shop All Hot Melt Adhesives
Surebonder
Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK
Mfr # 711R15-5P
Zoro # G6092091
original price:
$42.54
32% off
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 15 in
- Materials Bonded Paper, Wood
- Working Time 15 sec
Product Information
- Brand Surebonder
- MFR # 711R15-5P
- Zoro # G6092091
- UPC # 094726254649
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 15 in |
Length - Glue Sticks | 15 in |
Container Size | 2 oz |
Description
Hot Melt Adhesive, Color Tan, Diameter 7/16 in, Length 15 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 711, Working Time 15 sec, Maximum Viscosity 24,000 cP, Minimum Viscosity 3,800 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Paper, Wood, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Plumber Cloth 1.5"X2Yd (095005)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, For 50mL Dual Cartridge (476898)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- SUREBONDER Glue Stick, Clear, 2825 PK (725M4)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- SUREBONDER Hot Glue Sticks, 3 Minute, 7/16" x 10" (CG-1R10)
- SUREBONDER Glue Stick, Clear, 230 PK (725M510)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- SUREBONDER Glue Pellet, Skillet Hot Melt, 25 lb. (B-2025)
- Surebonder Hot Melt Adhesives