Shop All Blind Rivets
Surebonder
Blind Rivet, 1/4 in Dia., 1/4 in L, Steel Body, 100 PK
Mfr # FPC84S-100
Zoro # G205897570
product price: $23.45
/pk 100, $0.23/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Rivet Diameter 1/4 in
- System of Measurement Inch
Product Information
- Brand Surebonder
- MFR # FPC84S-100
- Zoro # G205897570
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Body Material | Steel |
System of Measurement | Inch |
Description
Surebonder 1/4 in. D X 3/8 in. Steel Rivets Silver 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (FPC88S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- SUREBONDER Blind Rivet, 1/8 in Dia., 1/8 in L, Copper Body, 25 PK (FPC42C)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53957)
- Surebonder Blind Rivets