Shop All Blind Rivets
Surebonder
Blind Rivet, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK
Mfr # FPC88S-100
Zoro # G905897559
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Rivet Diameter 1/4 in
- System of Measurement Inch
Product Information
- Brand Surebonder
- MFR # FPC88S-100
- Zoro # G905897559
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Details
Item | Blind Rivet |
Body Material | Steel |
System of Measurement | Inch |
Description
Surebonder 1/4 in. D X 1/2 in. Steel Rivets Silver 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M8-1.25 (3520-8.00K)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (SSCIA-100031USA-100BX)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Steel Body, 100 PK (FPC84S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- SUREBONDER Blind Rivet, 1/8 in Dia., 1/8 in L, Copper Body, 25 PK (FPC42C)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 100 PK (U33610.025.0084)
- Surebonder Blind Rivets