Shop All Glues
Surebonder
Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle
Mfr # DT-20
Zoro # G510107333
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Size 24 oz
- Container Type Trigger Spray Bottle
Product Information
- Brand Surebonder
- MFR # DT-20
- Zoro # G510107333
- UPC # 18239600205
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 24 oz |
Details
Item | Adhesive Remover |
Color | Orange |
Container Type | Trigger Spray Bottle |
Description
All Purpose Glue Sticks is an all-temperature hot melt adhesive that works at either low temperature 230 degrees F or high temperature 380 degrees F for everyday gluing projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JES INNOVATIONS 600 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D6)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- RED HEAD Glue Stick, White, 0.28 oz (09899)
- PC PRODUCTS 4 Lb PC-7 Epoxy Paste in Dark Gray (PR434654)
- SUREBONDER GLUE STICKS 0.3IN. WHT 1 (FM-15)
- SUREBONDER MINI GLUE STICKS 0.3IN. (CS-15VC)
- SUREBONDER Construction Grade Glue (CG-3R10T)
- SUREBONDER Construction Grade Glue (CG-1R10T)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- GORILLA GLUE 4OZ Rubber Cement (105779)
- ALL-SOURCE 1 Oz. Clear Vinyl & Leather Mender Repair Adhesive (386901)
- Surebonder Glues