Shop All Exterior Stains & Sealers
Surebond
Sealer, 5 gal, Clear, Epoxy, Matte to Satin
Mfr # SB-1300 P
Zoro # G3215624
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Matte to Satin
- Dry Time - Light Traffic 1 hr.
- Base Type Water
- Surface Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Product Information
- Brand Surebond
- MFR # SB-1300 P
- Zoro # G3215624
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal. |
Details
Item | Sealer |
Color | Clear |
Finish | Matte to Satin |
Dry Time - Light Traffic | 1 hr. |
Base Type | Water |
Surface | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Resin Type | Epoxy |
Green Environmental Attribute | Meets SCAQMD Requirements |
VOC Content | Less Than100g/L |
Application Method | Brush, Roller, Spray |
Standards | EPA Standards |
Dry Time Recoat | 1/2 hr. |
Dry Time | 24 hr. |
Application Temperature | 50 to 90 Degrees F |
Coverage | 100 to 300 sq. ft./gal. |
Dry Time Tack Free | 1/2 hr. |
Exposure Conditions | Mild to Extermine |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 5 gal, Color Clear, Matte to Satin Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paint Gun Cup, Siphon Feed, No Drip (AS7SP)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 12 PK (FHR00151)
- RUST-OLEUM Elastomeric Acrylic Coating, Gravel Gray (283095)
- LINZER Roller and Tray Set, Mini Size (A8102)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Semi Gloss (SB-3330 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- GREEN PRODUCTS COMPANY Green Products Company COPPER QT 1 Quart Wood Preserve (COPPER QT)
- MINWAX Wood Finish Water-Based Semi-Transparent True Black Water-Based Wood Stain 1 qt (108500000)
- ROCKSOLID Rust-Oleum 2X Solid Tintable Tint Base Water-Based Acrylic Stain 5 gal (305831)
- UGL Zar 1G Vintage Modern 129 Wood Stain (12913)
- Surebond Exterior Stains & Sealers