Shop All Caulks & Sealants
Surebond
Sealant, 10.3 oz, Tube, Clear, Silicone Base
Mfr # SB-188 T Clear
Zoro # G0145302
original price:
$23.76
14% off
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application HVAC, Duct and Electrical
- Series SB-188
Product Information
- Brand Surebond
- MFR # SB-188 T Clear
- Zoro # G0145302
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Fire Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonsagging, Ozone Resistant, Vibration Resistant, Weather Resistant, Sealant Properties Flexible, Standards ASTM C679, ASTM D412, TT-S-00230C, Elongation 550 Percent, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE209GR004)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F (SB-200 P RE)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- SUREBOND Sealant, 10.3 oz, Cartridge, Clear, Toluene Base (SB-190)
- SIKARPORATION 10OZ Crack Flex Sealant (515306)
- Surebond Caulks & Sealants