Shop All Caulks & Sealants
Surebond
Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F
Mfr # SB-180 T WH
Zoro # G4054928
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC, Duct and Electrical
- Size 10.3 oz
- Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -62 to 350 Degrees F
- Sealant Base Silicone
Product Information
- Brand Surebond
- MFR # SB-180 T WH
- Zoro # G4054928
- UPC # 087086001817
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Standards 29 CFR 1910.1200, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -62 Degrees F, Working Time 10 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Brownstone, 2 PK (M9012-1-0)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F (SB-180 T AL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F (SB-200 P RE)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- RED DEVIL Sealant All Purp In Ex Wht 9Oz (0986)
- Surebond Caulks & Sealants