Shop All Concrete and Asphalt Cleaners and Sealers
Surebond
55 gal. Sealer, Semi-gloss Finish, Clear, Water Base
Mfr # SB-3330 D
Zoro # G9811636
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,530.99
Free 30-Day Returns
Key Features
- Application Block, Concrete, Masonry, Stucco Walls, Cultured/Manufactured Stone
- Resin Type Epoxy
- Coverage 100 to 300 sq. ft./gal.
- Color Clear
- Standards EPA Standards
Product Information
- Brand Surebond
- MFR # SB-3330 D
- Zoro # G9811636
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 55 gal |
Details
Item | Sealer |
Application | Block, Concrete, Masonry, Stucco Walls, Cultured/Manufactured Stone |
Resin Type | Epoxy |
Coverage | 100 to 300 sq. ft./gal. |
Color | Clear |
Standards | EPA Standards |
Dry Time Recoat | 1/2 hr |
Application Method | 90 Degrees F |
Dry Time | 24 hr. |
Application Temperature | 50 to 90 Degrees F |
Base Type | Water |
Dry Time Tack Free | 1/2 hr. |
Finish | Semi Gloss |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 55 gal., Color Clear, Semi Gloss Finish, Coverage 100 to 300 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 1 hr., Dry Time 24 hr., Dry Time Recoat 1/2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Block, Concrete, Masonry, Stucco Walls, Cultured/Manufactured Stone, Exposure Conditions Mild to Moderate, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Circle, 5", PK100 (201+)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- 3M Contact Cement, Blue, 12 PK (560)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- SUREBOND 275 gal. Sealer, matte Finish, Clear, Water Base (SB-1300 Tote)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073300-20)
- HOMAX Clear Natural Wet-Look Concrete Sealer, 1 Gal. (0613)
- CUSTOM BUILDING PRODUCTS Custom Building Products RedGard Ready to Use Pink Waterproofing and Crack Prevention 3.5 gal (LQWAF3)
- RAINGUARD BRANDS 5 Gal. Concrete Sealer, Natural Finish, Clear (SP-4005)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073900-20)
- Surebond Concrete and Asphalt Cleaners and Sealers