Shop All Concrete and Asphalt Cleaners and Sealers
Surebond
55 gal. Sealer, matte Finish, Clear, Water Base
Mfr # SB-1300 D
Zoro # G9811672
product price: $2,499.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Application Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
- Resin Type Epoxy
- Coverage 100 to 300 sq. ft./gal.
- Color Clear
- Standards EPA Standards
Product Information
- Brand Surebond
- MFR # SB-1300 D
- Zoro # G9811672
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 55 gal |
Details
Item | Sealer |
Application | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Resin Type | Epoxy |
Coverage | 100 to 300 sq. ft./gal. |
Color | Clear |
Finish | matte |
Standards | EPA Standards |
Application Method | 90 Degrees F |
Dry Time Tack Free | 1/2 hr. |
Dry Time Recoat | 1/2 hr |
Dry Time | 24 hr. |
Base Type | Water |
Application Temperature | 50 to 90 Degrees F |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 55 gal, Color Clear, Matte to Satin Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base (00816)
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- SUREBOND 55 gal. Sealer, Semi-gloss Finish, Clear, Water Base (SB-3330 D)
- SUREBOND 275 gal. Sealer, matte Finish, Clear, Water Base (SB-1300 Tote)
- CUSTOM BUILDING PRODUCTS Custom Building Products RedGard Ready to Use Pink Waterproofing and Crack Prevention 3.5 gal (LQWAF3)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Desert Sand Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST292299-01)
- NAMCO MANUFACTURING Namcrete Concrete Cleaner, 10 lb. (3521)
- RUST-OLEUM 1 gal. Tint Base, Matte Finish, Clear, Water Base (239418)
- AMREP Zep Flash Premium Grade Concrete Floor Cleaner, 40 Lb. Pail (72333)
- Surebond Concrete and Asphalt Cleaners and Sealers