Shop All Concrete and Asphalt Cleaners and Sealers
Surebond
275 gal. Sealer, matte Finish, Clear, Water Base
Mfr # SB-1300 Tote
Zoro # G9811663
product price: $7,569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,569.99
Free 30-Day Returns
Key Features
- Application Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
- Resin Type Epoxy
- Coverage 100 to 300 sq. ft./gal.
- Color Clear
- Standards EPA Standards
Product Information
- Brand Surebond
- MFR # SB-1300 Tote
- Zoro # G9811663
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 275 gal |
Details
Item | Sealer |
Application | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Resin Type | Epoxy |
Coverage | 100 to 300 sq. ft./gal. |
Color | Clear |
Standards | EPA Standards |
Application Method | 90 Degrees F |
Dry Time | 24 hr. |
Dry Time Tack Free | 1/2 hr. |
Base Type | Water |
Dry Time Recoat | 1/2 hr |
Finish | matte |
Application Temperature | 50 to 90 Degrees F |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 275 gal, Color Clear, Matte to Satin Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, 12/Case (T97619712PK)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- SUREBOND 55 gal. Sealer, Semi-gloss Finish, Clear, Water Base (SB-3330 D)
- AGS Road Salt Neturalizer Concentrate, 1 Gallon (AOR-86)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 1 gal., EA1 (PC-117-1)
- SUNNYSIDE Green Envy 1 Gal. Muriatic Acid (610G1)
- HENRY Driveway Asphalt Resurfacer, 532, 5 gal, Pail, Black/Brown, 250 to 500 sq ft Coverage (HE532074)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CST2308099-01)
- H&C 1 gal Concrete Dustproofer Floor Sealer, Gloss Finish, Clear, Solvent Base (50.100124-16)
- Surebond Concrete and Asphalt Cleaners and Sealers