Shop All Automotive Brushes & Vacuums
Sure Shot
Sure-Fil, Auto Filling System For Model A
Mfr # S400A
Zoro # G2684503
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 oz.
- Container Type Bottle
- Appearance Liquid
- For Use With 32 Oz. Model "A" sprayers
Product Information
- Brand Sure Shot
- MFR # S400A
- Zoro # G2684503
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Container Type | Bottle |
Appearance | Liquid |
For Use With | 32 Oz. Model "A" sprayers |
Item | Automated Filling System |
Description
Sure-Fil,Auto Filling System For Model A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 55540 (55540)
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- RONSTAN Battlestick Universal Joint (RF3133)
- GROTE Primary Wire, 16 Gauge, Orange, 100ft.Spool (87-8012)
- SURE SHOT Mist Nozzle, Extra Fine (P302-C)
- SURE SHOT Liquid Measuring Device (P07362)
- SURE SHOT Pin Steam Nozzle, Long, 3" (P345)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Sprayer, Stl, Grn, Adjustable Nozzle, 32 oz. (A6102)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S450A)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- Sure Shot Automotive Brushes & Vacuums