Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Steel, Red, 32 oz.
Mfr # A1000R
Zoro # G2683998
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Appearance Red
- Container Type Bottle
- Includes Multi Purpose Nozzle
- For Use With Automotive Paint Finsihes
Product Information
- Brand Sure Shot
- MFR # A1000R
- Zoro # G2683998
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 32 oz |
Details
Appearance | Red |
Container Type | Bottle |
Item | Powder Coated Finish Steel Sprayer |
Includes | Multi Purpose Nozzle |
For Use With | Automotive Paint Finsihes |
Description
Sprayer,Steel,Red,32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 169 1-1/2" Ball w/Post Mount (169)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00721)
- SEA-DOG Flush Hatch Pull (221860-1)
- BENNETT MARINE A1114 Lower Hinge w/Pin (A1114)
- SURE SHOT Sure-Fil, Auto Filling System For Model B (S500A)
- SURE SHOT Nozzle Assortment Kit (K300)
- SURE SHOT Spray Nozzle, Coarse Mist, PK100 (B30-080 BULK)
- SURE SHOT Nozzle Extension, Flexible, 12" (P331)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Quick Connect Coupler (S-20F)
- CHEMICAL GUYS PREMIUM SELECT HORSE HAIR INTERIOR CLEANING BRUSH FOR LEATHER, VINYL, (ACCS96)
- Sure Shot Automotive Brushes & Vacuums