Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle Extension, Rigid, 6"
Mfr # P338
Zoro # G2684250
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Size 23 oz.
- Appearance Liquid
- Container Type Bottle
Product Information
- Brand Sure Shot
- MFR # P338
- Zoro # G2684250
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Appearance | Liquid |
Container Type | Bottle |
Item | Rigid 6-inch Nozzle Extension |
Description
Nozzle Extension,Rigid,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- MINN KOTA MKP-2 Power Prop (1865002)
- THRIVE 200 Hydraulic Oil ISO 46 5 Gal Pail (405162)
- BUYERS PRODUCTS Adjustable Tri-Ball Hitch with Rotating Towing Balls for 2-1/2 Inch Hitch Receivers (1802500)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- SURE SHOT Sprayer, Aluminum, 200 psi, 16 oz. (B8000CB)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- SURE SHOT Liquid Measuring Device (P07362)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- VIKING Assorted Auto Wheel Detail Brush (958700)
- Sure Shot Automotive Brushes & Vacuums