Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle Extension, Flexible, 12"
Mfr # P331
Zoro # G2684217
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Appearance Liquid
- Container Size 23 oz.
- Container Type Bottle
Product Information
- Brand Sure Shot
- MFR # P331
- Zoro # G2684217
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Item | Flexible Teflon Tube, 12 Nozzle Extension |
Appearance | Liquid |
Container Type | Bottle |
Description
Nozzle Extension,Flexible,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPLIGHT MANUFACTURING CO VALVE CORE REMOVER KIT (CU312KIT)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Front, 17-1521 (17-1521)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- SURE SHOT Nozzle Extension, Bendable, 12" (P335)
- SURE SHOT Sprayer, Stl, Grn, Adjustable Nozzle, 32 oz. (A6102)
- SURE SHOT Sprayer, Aluminum, 16 oz. (B8000PL)
- SURE SHOT Sprayer, Plated, Aluminum, 200 psi, 16 oz. (B8100CB)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S450A)
- SURE SHOT Liquid Measuring Device (P07362)
- BRUSKE PRODUCTS 14" Green flagged wash brush, poly block, nylon bristles (4517-R)
- Sure Shot Automotive Brushes & Vacuums