Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle Extension, Flexible, 12"
Mfr # P330
Zoro # G2684223
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Type Bottle
- Appearance Liquid
- Container Size 23 oz.
Product Information
- Brand Sure Shot
- MFR # P330
- Zoro # G2684223
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Container Type | Bottle |
Appearance | Liquid |
Item | Flexible Teflon Tube, 12 Nozzle Extension |
Description
Nozzle Extension,Flexible,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 97-06 JEEP TJ RADIATOR SUPPORT 1IN LIFT (KJ04512BK)
- PARKER PARKER 926543 Replacement/Interchange Spin-On Filter (MF0410491)
- AP EXHAUST Converter-Preobdii Standard Duty Univers, 602205 (602205)
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- SURE SHOT Extension, Spray Head, 3" (P320)
- SURE SHOT Spray Nozzle, Fine (P305)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- Sure Shot Automotive Brushes & Vacuums