Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle Extension, Bendable, 12"
Mfr # P335
Zoro # G2684241
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Size 23 oz.
- Appearance Liquid
- Container Type Bottle
Product Information
- Brand Sure Shot
- MFR # P335
- Zoro # G2684241
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Appearance | Liquid |
Item | Bendable Brass tube, 12 Nozzle Extension |
Container Type | Bottle |
Description
Nozzle Extension,Bendable,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Wrench Cap, 74mm (A258)
- A & I PRODUCTS RE-MFG. STARTER 13" x5.5" x8" (A-1108394)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- COAST2COAST 17", 5 Split Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP372BLKN)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- SURE SHOT Quick Connect Nipple (S-21F)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S450A)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Spray Nozzle, Fine Mist, PK100 (B30-040 BULK)
- SURE SHOT Sprayer, Steel, Black, 32 oz. (A1000B)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- Sure Shot Automotive Brushes & Vacuums