Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle, Adjustable, Fine Mist, Stream
Mfr # P602
Zoro # G2684390
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Size 23 oz.
- Appearance Liquid
- Container Type Bottle
Product Information
- Brand Sure Shot
- MFR # P602
- Zoro # G2684390
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Item | Nozzle Extension |
Appearance | Liquid |
Container Type | Bottle |
Description
Nozzle,Adjustable,Fine Mist,Stream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEISE BY METRA Lightbar 22in dual row output heated (HEHDRH22)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309046)
- HOPKINS Oil Drip Tray, 25 x 36 in (11430)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- SURE SHOT Fan Nozzle, Flat, Adapter, Regular Mist (P550)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- SURE SHOT Nozzle, Hypodermic Tube, 3" (P344)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- MEGUIARS AUTOMOTIVE Show Car Glaze - 16 oz. (M0716)
- Sure Shot Automotive Brushes & Vacuums