Shop All Automotive Brushes & Vacuums
Sure Shot
Mist Nozzle, Extra Fine
Mfr # P302-C
Zoro # G2684180
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Marking Dyes and Ink, Model A and M sprayers
- Container Size 23 oz.
- Container Type Bottle
- Appearance Cone
Product Information
- Brand Sure Shot
- MFR # P302-C
- Zoro # G2684180
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Marking Dyes and Ink, Model A and M sprayers |
Item | Extra Fine Density Nozzle |
Container Type | Bottle |
Appearance | Cone |
Description
Mist Nozzle,Extra Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- KEN-TOOL Twist Socket Set (On Rail), 13 pcs. (30108)
- MOTORMITE UNIVERSAL FUEL LEVEL SENDING UNIT KIT (55818)
- GATES Hi-Power II Belts, B30 (B30)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- SURE SHOT Spray Nozzle, Fine Mist, PK100 (B30-040 BULK)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Nozzle Extension, Flexible, 12" (P331)
- SURE SHOT Complete Assemblies, Model B, PK6 (B51)
- CLIPLIGHT MANUFACTURING CO CAR ODOR AID SPRAY CAN 7OZ INTERIOR (CU171AIR)
- Sure Shot Automotive Brushes & Vacuums