Shop All Automotive Brushes & Vacuums
Sure Shot
Fan Nozzle, Flat, Regular Mist
Mfr # P501
Zoro # G2684381
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Container Size 23 oz.
- Appearance Flat, Fan Shape
- For Use With Insecticides, Bakers Trough Grease, Model A and M sprayers
Product Information
- Brand Sure Shot
- MFR # P501
- Zoro # G2684381
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Container Type | Bottle |
Appearance | Flat, Fan Shape |
Item | Medium to Heavy Density Nozzle Extension |
For Use With | Insecticides, Bakers Trough Grease, Model A and M sprayers |
Description
Fan Nozzle,Flat,Regular Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- SPARTAN POWER Single Black 8 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK8FT2AWG)
- SOUTHWIRE Wire Primary 14Ga100'Ylo (55670823)
- SURE SHOT Fan Nozzle, Flat, Adapter, Regular Mist (P550)
- SURE SHOT Filler Cap Assembly (P118)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Repair Kit, Complete, For Model M (KM10)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURE SHOT Valve and Valve Spring (P110)
- CARRAND Corn Whisk Broom (93028)
- Sure Shot Automotive Brushes & Vacuums