Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Tulip Entrance Knobset, Satin Stainless
Mfr # TL107 32D
Zoro # G408413133
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Stainless
- Height 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 9/16 in
Product Information
- Brand Sure-Loc Hardware
- MFR # TL107 32D
- Zoro # G408413133
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Satin Stainless |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS RAISED FLOOR DOOR STOP 2-1/2", POLISHED (A07-S8820-605)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- HANGMAN Black Double Headed Bear Claw Screw Hanger for Mirrors, Pictures and Décor r 1-1/4" length 10pk (BCD-10)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- KWIKSET Hancock Entry Door Lock w/New Chassis (740H-15)
- BALDWIN ESTATE Entry Door Knobs Unlacquered Brass (5205.031.ENTR)
- Sure-Loc Hardware Door Knob Locksets