Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Tahoe Entry Knobset with KA Deadbolt, Vintage Bronze
Mfr # TA107/DB201 11P
Zoro # G708412447
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 3 in
- Color Vintage Bronze
- Width (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Product Information
- Brand Sure-Loc Hardware
- MFR # TA107/DB201 11P
- Zoro # G708412447
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Height | 3 in |
Width (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Transmitter, 390Mhz (971LM)
- SPEC Compression Spring Music Wire, PK5, C05000412000S (C05000412000S)
- KEY SYSTEMS Silver, 10 PK (278)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38805.012.0018)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- Sure-Loc Hardware Door Locks and Deadbolts