Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Tahoe Entry Knobset with KA Deadbolt, Satin Stainless
Mfr # TA107/DB201 32D
Zoro # G908412445
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 3 in
- Color Satin Stainless
- Width (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Product Information
- Brand Sure-Loc Hardware
- MFR # TA107/DB201 32D
- Zoro # G908412445
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Height | 3 in |
Width (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Satin Stainless |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST HINGES 72in 6ft 2 Door Steel Track with Pivot Bracket # 522120 White Finish (BF300172)
- STRATTEC Strattec:Ford 1997-2010 Pair Coded Door Locks w/ Keys (STRATTEC 703362C) (STR-703362C)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- LUCKY LINE LuckyLine: X-LG POUCH KEY HIDER 1/CD (LKL-91301)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- BRINKS COMMERCIAL Matte Black Knob and Deadbolt Set 2 in (BC40106)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- Sure-Loc Hardware Keyed Entry Door Knobs