Shop All Letters and Numbers
Sure-Loc Hardware
Sure-Loc Hardware Stainless Steel House Number, 6, No. 3, Vintage Bronze
Mfr # HNSS6-3 11P
Zoro # G108412696
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 6 in
- Character Color Vintage Bronze
- Material Stainless Steel
- Includes Intallation Hardware
- Width 4 1/8 in
Product Information
- Brand Sure-Loc Hardware
- MFR # HNSS6-3 11P
- Zoro # G108412696
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Width | 4 1/8 in |
Details
Character Color | Vintage Bronze |
Material | Stainless Steel |
Includes | Intallation Hardware |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- STEINER Cowhide Welding, Jacket, 30", M (8215-M)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 3, Satin Brass (HNF6-3 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 1, Satin Nickel (HN5-1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 4, Flat Black (HN5-4 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 1, Flat Black (HNF6-1 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 4, Flat Black (HNF6-4 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 3, Flat Black (HN5-3 FBL)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- Sure-Loc Hardware Letters and Numbers