Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Sage Entry Lever, Satin Nickel
Mfr # SG107 15
Zoro # G408412372
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 5/8 in
- Color Satin Nickel
- Length 4 3/8 in
- Weight 1.8 lbs
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Product Information
- Brand Sure-Loc Hardware
- MFR # SG107 15
- Zoro # G408412372
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 5/8 in |
Length | 4 3/8 in |
Details
Color | Satin Nickel |
Weight | 1.8 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Tamperproof Sliding Door Channel Lock, 2 in., Extruded Aluminum, Black (Single Pack) (S 4035)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- EKENA MILLWORK 4"W x 5 1/4"D x 10"H Diane Bracket (BKT05X10X03DI)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- Sure-Loc Hardware Keyed Entry Door Handles