Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Oakley Dummy Knob, Flat Black
Mfr # OK100 FBL
Zoro # G508412104
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 4 1/8 in
- Includes Installation Hardware; One Door Knob
- For Use With Residential
- Color Flat Black
Product Information
- Brand Sure-Loc Hardware
- MFR # OK100 FBL
- Zoro # G508412104
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Height | 4 1/8 in |
Details
Material | Zinc |
Includes | Installation Hardware; One Door Knob |
For Use With | Residential |
Color | Flat Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- CODEL DOORS 24" x 80" Primed Hardboard Solid Core Flush Slab Door (2068FSCPHB)
- AMERIMAX HOME PRODUCTS Elbow B Side Alum 2X3In White (27065)
- ZORO SELECT 60 unit capacity Steel Key Cabinet with Digital Lock (52AT99)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Nickel (ZT100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Polished Chrome (BG100-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57797)
- Sure-Loc Hardware Door Locks and Deadbolts