Shop All Barn & Hanging Door Hardware
Sure-Loc Hardware
Sure-Loc Hardware Modern Barn Door Double Handle, Flat Black
Mfr # BARN-MD2 FBL
Zoro # G308413233
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 1/4 in
- For Use With Residential
- Material Stainless Steel
- Includes Mounting Hardware
- Color Flat Black
Product Information
- Brand Sure-Loc Hardware
- MFR # BARN-MD2 FBL
- Zoro # G308413233
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1 1/4 in |
Height | 14 in |
Details
For Use With | Residential |
Material | Stainless Steel |
Includes | Mounting Hardware |
Color | Flat Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8326.102)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, Wall Mounted, Flat Black (BARN-WGD FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Contemporary Barn Door Handle, Flat Black (BARN-CONT FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Flat Black (BARN-ROL2 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 8, Square, Single Sided, Polished Chrome (BARN-SQ1 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless (BARN-RD3 32D)
- PRIMELINE TOOLS 3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack) (N 7342)
- Sure-Loc Hardware Barn & Hanging Door Hardware