Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Satin Brass
Mfr # LV102 26 GRIP-SM SB
Zoro # G208412572
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 3/4 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width 2 9/16 in
- Color Polished Chrome
- Height 4 1/8 in
Product Information
- Brand Sure-Loc Hardware
- MFR # LV102 26 GRIP-SM SB
- Zoro # G208412572
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 3/4 in |
Width | 2 9/16 in |
Height | 4 1/8 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Polished Chrome |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHCO Heathco 228102 Wired Push Button Door Bell; Polished Brass (228102)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Privacy Lever, Flat Black (HV102 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Satin Brass (LV102 FBL GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Privacy Lever, Satin Brass (LN102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- DELTANA Savanna Home Series Traditional Door Leverset Passage Left Handed Antique Brass (6463L-5)
- Sure-Loc Hardware Door Locks and Deadbolts