Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Entry Knob, Satin Nickel
Mfr # JN107 15
Zoro # G408412457
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 5/8 in
- Height 2 5/8 in
- Color Satin Nickel
Product Information
- Brand Sure-Loc Hardware
- MFR # JN107 15
- Zoro # G408412457
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 5/8 in |
Height | 2 5/8 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 1.04 in (RS1028-50)
- IVES Ives Architectural Hardware (SB1630-TBL US26D KA1289)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- Sure-Loc Hardware Door Knob Locksets