Shop All Keyless Access Control Locks
Sure-Loc Hardware
Sure-Loc Hardware Electronic Keypad Deadbolt, Modern, Polished Chrome
Mfr # DK201-MD 26
Zoro # G108413150
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Height 5 3/16 in, 3 15/16 in
- Width 2 11/16 in
- Material Zinc
- Color Polished Chrome
Product Information
- Brand Sure-Loc Hardware
- MFR # DK201-MD 26
- Zoro # G108413150
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Dimensions
Height | 5 3/16 in, 3 15/16 in |
Width | 2 11/16 in |
Depth | 1 3/4 in, 7/8 in |
Details
For Use With | Residential |
Material | Zinc |
Color | Polished Chrome |
Net Weight | 2.25 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- SIMPLEX Floating Front Throw Latch, Eplex (20416826D01)
- SPD Welded Blade End Gas Spring (GSWB252667)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700DBR US26D)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- Sure-Loc Hardware Keyless Access Control Locks