Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Square Entry Knobset, Satin Nickel
Mfr # DU107-SQ 15
Zoro # G808412422
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Height 2 9/16 in
- Color Satin Nickel
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107-SQ 15
- Zoro # G808412422
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Brushed Chrome Hinges (3068pri1310CLETLH26D4916)
- STRYBUC RH SS HINGE WASH ARM ONLY (28-03-10SS-RHA)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- TRINE Trine 1000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (1001-2B-16-24AC/DC)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2080-IC-26D)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- Sure-Loc Hardware Door Knob Locksets