Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Entry Knobset with KA Deadbolt, Vintage Bronze
Mfr # DU107/DB201 11P
Zoro # G408412426
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2 9/16 in
- Width (In.) 2 9/16 in
- Color Vintage Bronze
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107/DB201 11P
- Zoro # G408412426
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Cord Stock - 0.250" Cross Section x 5 ft. Long (ZUSA-RC-671)
- EKENA MILLWORK 1 3/8"H x 1"P x 96"L Decorative Trim Moulding, PVC (MLD02X01X96DTSWPV)
- GENESIS Drawer Release Lite 36In Length (DRL-S001-36000-A01)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5226.102.ENTR)
- Sure-Loc Hardware Door Knob Locksets