Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coral Handleset, Sage Lever Handleset Trim, Vintage Bronze, Right Hand
Mfr # CR507-SG RH 11P
Zoro # G908763059
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 3/8 in
- Width 2 3/4 in
- Weight 4.1 lbs
- Material Zinc
- Height 12 in
Product Information
- Brand Sure-Loc Hardware
- MFR # CR507-SG RH 11P
- Zoro # G908763059
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 3/8 in |
Width | 2 3/4 in |
Height | 12 in |
Details
Weight | 4.1 lbs |
Material | Zinc |
Color | Vintage Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-KA)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 904, PK100 (ZUSAH90904)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (CN507-S-BG-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze Finish Right Hand (WS507-SS 11P RH)
- KWIKSET Prague Matte Black Entry Handleset 1-3/4 in. (98180-026)
- Sure-Loc Hardware Door Locks and Deadbolts