Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Entry Knobset, Polished Chrome
Mfr # BG107-SQ 26
Zoro # G508412432
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width (In.) 2 9/16 in
- Height 2 9/16 in
- Color Polished Chrome
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Product Information
- Brand Sure-Loc Hardware
- MFR # BG107-SQ 26
- Zoro # G508412432
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Stainless Steel |
Color | Polished Chrome |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5125-14)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D-2-3/8)
- CAL-ROYAL Grade 2 Cylindrical Lock, 09-Institution, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA09-32D)
- Sure-Loc Hardware Keyed Entry Door Knobs