Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Entry Knobset, Flat Black
Mfr # BG107-SQ FBL
Zoro # G608412448
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 9/16 in
- Color Flat Black
Product Information
- Brand Sure-Loc Hardware
- MFR # BG107-SQ FBL
- Zoro # G608412448
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 2 9/16 in |
Details
Material | Stainless Steel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Flat Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Power Magnet 812, Pull Force:19.8lb (812)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1382)
- WESLOCK Schlage Keyway Cylinder for 371 Lifetime Brass (SC14027XB-3)
- ZORO SELECT Casement Window Operator, Bronze (1HGL5)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 3)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- Sure-Loc Hardware Keyed Entry Door Knobs