Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass
Mfr # BG101 SB
Zoro # G808412132
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 2 9/16 in
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Height 2 9/16 in
Product Information
- Brand Sure-Loc Hardware
- MFR # BG101 SB
- Zoro # G808412132
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Stainless Steel |
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Color | Satin Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Passage Knob, Flat Black (OK101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Passage Knob, Nickel Finish (OK101 NI)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- Sure-Loc Hardware Door Knob Locksets