Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Entry Knobset, Satin Stainless
Mfr # BG107 32D
Zoro # G308412427
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 2 9/16 in
- Width (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Satin Stainless
Product Information
- Brand Sure-Loc Hardware
- MFR # BG107 32D
- Zoro # G308412427
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 2 9/16 in |
Details
Material | Stainless Steel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Satin Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger, 5 Hole Adj, 3 1/4 W x3 3/4 L (1004)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS26D)
- BALDWIN Estate Venetian Bronze Door Stop (4005.112)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- Sure-Loc Hardware Door Knob Locksets