Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Entry Knobset with KA Deadbolt, Vintage Bronze
Mfr # AR107/DB201 11P
Zoro # G808412439
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Vintage Bronze
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Height 2 9/16 in
- Width (In.) 1 5/8 in x 2 5/8 in
Product Information
- Brand Sure-Loc Hardware
- MFR # AR107/DB201 11P
- Zoro # G808412439
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 1 5/8 in x 2 5/8 in |
Length (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Nickel (BTC30U15)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609 ADD)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- Sure-Loc Hardware Keyed Entry Door Knobs