Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Entry Knobset with KA Deadbolt, Satin Nickel
Mfr # AR107/DB201 15
Zoro # G408412419
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2 9/16 in
- Width (In.) 1 5/8 in x 2 5/8 in
- Length (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Product Information
- Brand Sure-Loc Hardware
- MFR # AR107/DB201 15
- Zoro # G408412419
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 1 5/8 in x 2 5/8 in |
Length (In.) | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- MEDECO KYBA5000A1D00 7 Pin A5000 1D Keyway Key Blank (KYBA5000A1D00)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- Sure-Loc Hardware Door Knob Locksets