Shop All Emergency Lighting Accessories
Sure-Lites
Metal Remote, 30 Cover, Single Hd, Wh
Mfr # SRM30WH
Zoro # G1223986
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 1A
- Lamp Watts - Emergency Lighting and Exit Signs 4.1W
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Height 2.0 Inches
- Mounting Surface Mount
Product Information
- Brand Sure-Lites
- MFR # SRM30WH
- Zoro # G1223986
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 1A |
Lamp Watts - Emergency Lighting and Exit Signs | 4.1W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type | LED |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- MAXXIMA Low Profile Strip Light (M84450)
- STREAMLIGHT Titanium Luxeon Task-Light 3AA LED w/ (SR51016)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- SURE-LITES Plastic Remote, 60 Cover, Double, Wh (SRP60DWH)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- Sure-Lites Emergency Lighting Accessories