Shop All Emergency Lighting Accessories
Sure-Lites
Metal Remote, 30 Cover, Single Hd, Gy
Mfr # SRM30GY
Zoro # G1224257
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 1A
- Lamp Watts - Emergency Lighting and Exit Signs 4.1W
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Height 2.0 Inches
- Mounting Surface Mount
Product Information
- Brand Sure-Lites
- MFR # SRM30GY
- Zoro # G1224257
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 1A |
Lamp Watts - Emergency Lighting and Exit Signs | 4.1W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type | LED |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- SURE-LITES Plastic Remote, 60 Cover, Double, Wh (SRP60DWH)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- SURE-LITES Chicago Exit, Ac, 2Sided, Dbl Arw (CHX62DA)
- SURE-LITES Test Pointer For Remote Test (LASER)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- MANGO POWER Home Backup Kit 2x E 1x mPanel Pro 6kW/7kWh 240V (HBK2xMPE1xmPP)
- Sure-Lites Emergency Lighting Accessories