Shop All Emergency Lighting Accessories
Sure-Lites
Metal Remote, 25 Cover, Double Hd, Bk
Mfr # SRM25DBK
Zoro # G1223907
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 0.5A
- Lamp Watts - Emergency Lighting and Exit Signs 2.5W
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Height 2.0 Inches
- Mounting Surface Mount
Product Information
- Brand Sure-Lites
- MFR # SRM25DBK
- Zoro # G1223907
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 0.5A |
Lamp Watts - Emergency Lighting and Exit Signs | 2.5W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type | LED |
Lumens | 90 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl43R (TL43R2GBNBB)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- NUVO Add On Motion Sensor Bronze Finish (SF76-501)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Wh (SRP13WH)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- COMPASS Double LED Remote Head, Black (CIRDB)
- Sure-Lites Emergency Lighting Accessories