Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK24, 84708EM
Mfr # 84708EM
Zoro # G7221864
original price:
$347.49
17% off
new price: $287.99
/pk 24, $12.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Depth 6 in
Product Information
- Brand Sure-Foot
- MFR # 84708EM
- Zoro # G7221864
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 6 in |
Grit Size | 20 to 30 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Yellow, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- KISHIGO XL, Orange, Class 2, All Mesh Contrast Vest (1196-XL)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape