Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 85808EM
Mfr # 85808EM
Zoro # G7132937
original price:
$255.48
15% off
new price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 36 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Tread Pattern Medium Grit Coating
Product Information
- Brand Sure-Foot
- MFR # 85808EM
- Zoro # G7132937
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 6 in |
Grit Size | 20 to 30 |
Imperial Tape Length | 36 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Yellow, 6 in, 36 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124512L)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT FRP Cover HD Grit, 9"x24", Yellow/Black (9N12009X002417H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- NMC Vent Pressure Sensitive, Pk25, C1269Y (C1269Y)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape